Shop All Press-Fit Tube Fittings
Viega
Sealing element
Mfr # 78242
Zoro # G403964142
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Fitting Brands Viega ProPress
- System of Measurement Inch
- O-Ring Material EPDM
- Color Black
- Actual Outside Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 78242
- Zoro # G403964142
- UPC # 691514782423
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Actual Outside Diameter | 0.5 in |
Details
Item | Sealing element |
Compatible Fitting Brands | Viega ProPress |
System of Measurement | Inch |
O-Ring Material | EPDM |
Color | Black |
Description
Sealing element, O-Ring Material EPDM, Actual Outside Diameter 0.5 in, System of Measurement Inch, Color Black, Compatible Fitting Brands Viega ProPress
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOHLER Camera Head Dome, Glass (3674)
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310027206)
- IRONWERKS DESIGNS 2" Black Metal Flange, 4PK (IW-FLNG-2-4)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-2-316-EPDM)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- VIEGA Street Elbow (80540)
- VIEGA Viega MegaPress adapter, 1" x 3/4" (25585)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1" (77467)
- VIEGA Viega ProPress adapter, 1" x 1" (79450)
- VIEGA Elbow 90 deg. (95785)
- VIEGA Flange (91200)
- Viega Tube Fittings