Shop All Valve Accessories
Viega
Replacement Handle
Mfr # 429771
Zoro # G805311407
product price: $7.17
/ea
$7.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1¼, 1½, 2
- For Use With Viega ProPress 316 Ball Valve Model 4070
- Includes Handle Sleeve
- Accessory Type Replacement Handle
- Temp. Range 0 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 429771
- Zoro # G805311407
- UPC # 691514221632
- Country of Origin Germany
- Category Valve Accessories
Dimensions
Size | 1¼, 1½, 2 |
Details
Item | Replacement Handle |
For Use With | Viega ProPress 316 Ball Valve Model 4070 |
Includes | Handle Sleeve |
Accessory Type | Replacement Handle |
Temp. Range | 0 Degrees to 250 Degrees F |
Body Material | Galvanized Carbon Steel |
Product Type | Replacement Handle |
Operating Temperature - Maximum | 250 Degrees F |
Compatible with Brand | Viega |
Material | Carbon Steel |
Compatible with Series | ProPress |
Compatible with Manufacturer Model Number | 4070 |
Operating Temperature - Minimum | 0 Degrees F |
For Use with Mfr. Model Number | 4070 |
For Use With Mfr. Model Number | 4070 |
Description
Replacement Handle, Product Type Replacement Handle, Material Carbon Steel, Compatible with Series ProPress, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Handle Sleeve, Compatible with Manufacturer Model Number 4070, Compatible with Brand Viega
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 8 in. L (16PL-CA11-0080-11D-11D)
- RHEEM SS Element, 240V 6000W (SP10869QL)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 1/4" (FS-7730-1/4 E/G)
- SIOUX CHIEF Sioux Chief Mfg 6in. Cast Iron Strainer 846-S5PK (846-S5PK)
- ALPHA FRY Solder No Lead 95/5 8Oz (23955)
- MADE-TO-ORDER 03-2843 Dishwasher Direct Connect Branch Tail piece - 1.5 x 8 in. (MA568541)
- LEGEND VALVE 4" 603 SOLVENT ADAPTERS (900-011)
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- Viega Valves