Shop All Valve Parts
Viega
Replacement Handle 3-piece XL
Mfr # 86716
Zoro # G108104621
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Viega MegaPress 304 FKM 3-Piece Ball Valve Model 4175.8XL, Viega MegaPress 316 3-Piece Ball Valve Model 5175.8XL, Viega MegaPress FKM 3-Piece Ball Valve Model 5975.8XL
- For Use With Mfr. Model Number 4175.8XL, 5175.8XL, 5975.8XL
- Type Replacement
- Fits Brand MegaPress
- Compliance NSF/ANSI 372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86716
- Zoro # G108104621
- UPC # 691514867168
- Country of Origin China
- Category Valve Parts
Dimensions
Size | 4 in |
Details
Item | Replacement Handle |
For Use With | Viega MegaPress 304 FKM 3-Piece Ball Valve Model 4175.8XL, Viega MegaPress 316 3-Piece Ball Valve Model 5175.8XL, Viega MegaPress FKM 3-Piece Ball Valve Model 5975.8XL |
For Use With Mfr. Model Number | 4175.8XL, 5175.8XL, 5975.8XL |
Type | Replacement |
Fits Brand | MegaPress |
Compliance | NSF/ANSI 372 |
Material of Construction | Stainless Steel |
Features | Available with EPDM, FKM or HNBR Sealing Elements, Installs Within Minutes - upto 80% Faster than Conventional Methods, Multiple Accessory Options, Multiple System and Connection Solutions, No Flame, Fire Watch or Hot Work Permits Required, Same Tool Used for Installation of Ball Valves and Fittings, Smart Connect Technology |
Description
Replacement Handle, Fits Brand MegaPress, For Use With Mfr. Model Number 4175.8XL, 5175.8XL, 5975.8XL, Replacement, Size 4 in, Material of Construction Stainless Steel, For Use With Viega MegaPress 304 FKM 3-Piece Ball Valve Model 4175.8XL, Viega MegaPress 316 3-Piece Ball Valve Model 5175.8XL, Viega MegaPress FKM 3-Piece Ball Valve Model 5975.8XL, Compliance NSF/ANSI 372
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2191)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- ASCO Valve Rebuild Kit, For Use w/4ELE6 (170374)
- BECKETT 21755U 115V Valve Coil Kit (21755U)
- DANFOSS 013G0290 Packing Gland (013G0290)
- SPRINGER PARTS KIT, FPM SEAL- TF W62 2.5"; Replaces Waukesha Cherry-Burrell 134632V-2 (134632V-2SP)
- KOHLER Bonnet, #1009900-2Bz (1009900-2BZ)
- ASCO Red-Hat Solenoid Valve 120V-DC (74-073-1-D)
- ALFA LAVAL Gasket Body 2" Buna (17-62-2-U)
- Viega Valve Parts