Shop All Press-Fit Tube Fittings
Viega
Reducing Tee
Mfr # 80820
Zoro # G103964381
product price: $169.99
/ea
Sold in multiples of 5 for $849.95
Free Shipping & Returns
$849.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter Tee
- Pipe Size 1/2 in
- Compatible Tube Material Stainless Steel
- Thread Sealant Type EPDM
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80820
- Zoro # G103964381
- UPC # 691514808208
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Pipe Size | 1/2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Fitting Side C Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- TECHLITE INSULATION Insulation Sheet, Melamine Foam, 24 in x 48 in, 1/2 in Wall, Light gray (0079-2448SS050-SH-0000-00)
- FISHER Size 45-50 Diaphragm Valve Actuator (Supplier Stock No)
- NVENT CADDY Insulated Strut Clamp, 2 In. Copper Tube (CCC0212)
- VIEGA Elbow (84330)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (79745)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79260)
- VIEGA Viega MegaPress extended coupling No stop, 1" x 1" (25080)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20838)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (95115)
- Viega Tube Fittings