Shop All Press-Fit Tube Fittings
Viega
Reducing Elbow
Mfr # 77325
Zoro # G003964122
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Standards ASTM B88 and B75
- Fitting Side A Connection Type Press-Fit
- Fitting Side A Copper Tube Size 3/4 in
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 77325
- Zoro # G003964122
- UPC # 691514773254
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in, 3/4 in |
Details
Item | 90 reducing elbow |
Specific Fitting Shape | 90 Degrees Reducing Elbow |
Standards | ASTM B88 and B75 |
Fitting Side A Connection Type | Press-Fit |
Fitting Shape | Elbow |
Fitting Material | Copper |
Application | Potable Water |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 300 psi |
End Connection Type | Press |
Connection Type | Press-Fit x Press-Fit |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Temperature | 250 Degrees F |
Stop and Shape | 90 Degrees Reducing Elbow |
O-Ring Material | EPDM |
Fitting Side B Connection Type | Press-Fit |
Description
Reducing Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 3/4" NPT, 2-Way Nylon Solenoid Valve, Closed, Bua, 24/50-60, DIN (S211YF24NPEG5)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1SS)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BN)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 (A4-3WP)
- VIEGA Street Elbow (26126)
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" (86022)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1-1/4" (20795)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (90115)
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (79760)
- VIEGA Viega ProPress adapter, 1" x 1" (79330)
- VIEGA Viega ProPress extended coupling No stop, 2" x 2" (79030)
- Viega Press-Fit Tube Fittings