Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 80235
Zoro # G003964177
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Connection Type FTG
- Fitting Side A Copper Tube Size 2 1/2 in
- Copper Tube Size 2 1/2 in x 2 in
- Application Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 80235
- Zoro # G003964177
- UPC # 691514802350
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Copper Tube Size | 2 1/2 in |
Copper Tube Size | 2 1/2 in x 2 in |
Fitting Copper Tube Size | 2 1/2 in, 2 in |
Fitting Side B Copper Tube Size | 2 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | FTG |
Application | Potable Water |
Fitting Material | Stainless Steel |
Stop and Shape | Straight Adapter |
Fitting Shape | Adapter |
Fitting Body Material | 316 Stainless Steel |
O-Ring Material | EPDM |
Includes Pre-Applied Thread Sealant | Yes |
End Connection Type | Fitting, Press |
Connection Type | FTG x Press-Fit |
Fitting Side B Connection Type | Press-Fit |
Material Grade | 316 |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Ashfield 24" Double Towel Bar Rustic Bronze (BTB-YP5U)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P571)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00046)
- GOODMAN 10728319 Limit (10728319)
- VIEGA Viega MegaPress 45 elbow, 1" x 1" (90065)
- VIEGA Viega ProPress coupling No stop, 2" x 2" (78197)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 1-1/2" (15503)
- VIEGA Viega MegaPressG 45 elbow, 1/2" x 1/2" (25231)
- VIEGA Viega MegaPressG reducer, 2" x 1-1/4" (26041)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/4" (25395)
- Viega Tube Fittings