Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 80230
Zoro # G703964156
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Copper Tube Size 2 in x 1 1/2 in
- Fitting Side B Connection Type Press-Fit
- Fitting Side B Copper Tube Size 1 1/2 in
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80230
- Zoro # G703964156
- UPC # 691514802305
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Copper Tube Size | 2 in x 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Copper Tube Size | 1 1/2 in, 2 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | Press-Fit |
Fitting Shape | Adapter |
Stop and Shape | Straight Adapter |
Fitting Body Material | 316 Stainless Steel |
Material Grade | 316 |
Application | Potable Water |
Includes Pre-Applied Thread Sealant | Yes |
O-Ring Material | EPDM |
Fitting Material | Stainless Steel |
End Connection Type | Fitting, Press |
Fitting Side A Connection Type | FTG |
Connection Type | FTG x Press-Fit |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 3/4 In. Hose Thread Male Outlet With (E2-2JKRCF)
- PARKER 1/16" A-LOK SS Front Ferrule (1FF1-316)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-125)
- ANVIL 1-1/2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028005)
- VIEGA Viega MegaPress reducer, 2" x 1-1/2" (95350)
- VIEGA Street Elbow (80545)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (90015)
- VIEGA Viega MegaPressG 45 elbow, 3/4" x 3/4" (25236)
- VIEGA Viega ProPress XL 45 elbow, 3" x 3" (20658)
- VIEGA Viega MegaPress XL coupling With stop, 3" x 3" (26675)
- VIEGA MegaPressG 45-Degree Elbow 1 in. x 1 in. Carbon Steel (25241)
- Viega Tube Fittings