Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 80220
Zoro # G903964147
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Fitting Side A Copper Tube Size 2 in
- Fitting Side B Connection Type Press-Fit
- O-Ring Material EPDM
- Fitting Side A Connection Type FTG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80220
- Zoro # G903964147
- UPC # 691514802206
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in, 2 in |
Copper Tube Size | 2 in x 1 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | Press-Fit |
O-Ring Material | EPDM |
Fitting Side A Connection Type | FTG |
Stop and Shape | Straight Adapter |
Material Grade | 316 |
Fitting Shape | Adapter |
End Connection Type | Fitting, Press |
Application | Potable Water |
Fitting Body Material | 316 Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
Connection Type | FTG x Press-Fit |
Fitting Material | Stainless Steel |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (438422)
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-11C)
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- VIEGA Cap (95710)
- VIEGA Tee (28690)
- VIEGA Viega MegaPressG reducer, 1-1/4" x 1" (26016)
- VIEGA Reducer (25961)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1" (15453)
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- Viega Tube Fittings