Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 25966
Zoro # G603964263
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Pipe Size 2 in x 1 1/2 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Fitting Side A Connection Type Press-Fit
- Fitting Body Material Zinc Nickel-Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25966
- Zoro # G603964263
- UPC # 691514259666
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 in x 1 1/2 in |
Fitting Side A Pipe Size | 2 in |
Fitting Pipe Size | 1 1/2 in, 2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 5 9/32 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Reducing Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Fitting Side A Connection Type | Press-Fit |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Fitting Shape | Connector |
Minimum Operating Temperature | 0 Degrees F |
Includes Pre-Applied Thread Sealant | Yes |
Maximum Operating Pressure | 200 psi |
Maximum Operating Temperature | 250 Degrees F |
Fitting Material | Carbon Steel |
Application | Gas and Fuel Oil |
End Connection Type | Press |
Finish/Coating | Zinc Nickel-Plated |
Connection Type | Press-Fit x Press-Fit |
Resistance Properties | Corrosion-Resistant |
Fitting Side B Connection Type | Press-Fit |
O-Ring Material | HNBR |
Stop and Shape | Straight Reducing Connector |
Description
Reducer, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 5 9/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. Copper Crimp Ring (25-Pack), 25PK (APXCR125PK)
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass (130AA1M1K1-15)
- MOEN Wand Kit (131380CSL)
- ACORN CONTROLS Two-Level Drinking Ftn, D 18 1/2in (A172108F-UG)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (25030)
- VIEGA Tee (28730)
- VIEGA Sealing element (78270)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2-1/2" (26560)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3/4" (26630)
- VIEGA Viega ProPress XL coupling with stop, 4" x 4" (20738)
- Viega Tube Fittings