Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 25965
Zoro # G503964370
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 2 in x 1 1/2 in
- Fitting Side B Pipe Size 1 1/2 in
- Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25965
- Zoro # G503964370
- UPC # 691514259659
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 in x 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Pipe Size | 2 in |
Fitting Pipe Size | 1 1/2 in, 2 in |
Overall Length | 5 9/32 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Reducing Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Fitting Shape | Connector |
Fitting Material | Carbon Steel |
Maximum Operating Pressure | 200 psi |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
O-Ring Material | EPDM |
Includes Pre-Applied Thread Sealant | Yes |
Connection Type | Press-Fit x Press-Fit |
Stop and Shape | Straight Reducing Connector |
End Connection Type | Press |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side A Connection Type | Press-Fit |
Application | Non-Potable Water |
Fitting Side B Connection Type | Press-Fit |
Finish/Coating | Zinc Nickel-Plated |
Resistance Properties | Corrosion-Resistant |
Minimum Operating Temperature | 0 Degrees F |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 1 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 5 9/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp w/Saddles, 2-Bolt, 11-12/64"-13" (1275)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 6mm x 1/2" Male BSPT (R) (PT06-04)
- ZORO SELECT 1/4" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4B4B-B)
- ARROWHEAD BRASS STEM ASSMBLY HOT&CLD 8"" (PK8008)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (79770)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (25205)
- VIEGA Viega ProPress adapter, 1" x 1" (79450)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 3/4 in x 3/4 in Tube Size (77022)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3/4" (26630)
- VIEGA Viega MegaPressG 90 elbow, 1/2" x 1/2" (25201)
- VIEGA Viega ProPress 90 elbow, 1-1/2" x 1-1/2" (79565)
- Viega Press-Fit Tube Fittings