Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 25956
Zoro # G903964246
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Pipe Size 1 1/2 in x 1 1/4 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Application Gas and Fuel Oil
- Includes Pre-Applied Thread Sealant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25956
- Zoro # G903964246
- UPC # 691514259567
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/2 in x 1 1/4 in |
Overall Length | 4 29/32 in |
Fitting Side A Pipe Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/2 in, 1 1/4 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Reducing Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Application | Gas and Fuel Oil |
Includes Pre-Applied Thread Sealant | Yes |
Connection Type | Press-Fit x Press-Fit |
Minimum Operating Temperature | 0 Degrees F |
End Connection Type | Press |
Stop and Shape | Straight Reducing Connector |
O-Ring Material | HNBR |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 200 psi |
Finish/Coating | Zinc Nickel-Plated |
Fitting Shape | Connector |
Fitting Side B Connection Type | Press-Fit |
Resistance Properties | Corrosion-Resistant |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Carbon Steel |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Description
Reducer, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/4 in, O-Ring Material HNBR, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 29/32 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Gas Ball Valve, Brass 1" (300T001)
- RHEEM 208/240 VAC, Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F (RTEX-27)
- BE PRESSURE 3in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.300)
- F MATIC Naturally Clean Urinal Screens, 60PK (US600N)
- VIEGA Viega ProPress adapter flange, 2" - 4 (79695)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (95290)
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79365)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- LEGEND VALVE 3/4 NO LEAD PRESS x MNPT UNION (450-824P)
- Viega Press-Fit Tube Fittings