Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 25945
Zoro # G103964343
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 1 1/4 in x 3/4 in
- Fitting Side A Connection Type Press-Fit
- Connection Type Press-Fit x Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25945
- Zoro # G103964343
- UPC # 691514259451
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/4 in x 3/4 in |
Fitting Pipe Size | 1 1/4 in, 3/4 in |
Overall Length | 4 3/8 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Reducing Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Fitting Side A Connection Type | Press-Fit |
Connection Type | Press-Fit x Press-Fit |
Resistance Properties | Corrosion-Resistant |
Fitting Shape | Connector |
Fitting Material | Carbon Steel |
Application | Non-Potable Water |
Fitting Side B Connection Type | Press-Fit |
Maximum Operating Pressure | 200 psi |
Finish/Coating | Zinc Nickel-Plated |
End Connection Type | Press |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Includes Pre-Applied Thread Sealant | Yes |
O-Ring Material | EPDM |
Maximum Operating Temperature | 250 Degrees F |
Stop and Shape | Straight Reducing Connector |
Minimum Operating Temperature | 0 Degrees F |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Double Check Valve, Watts709, 3in, Flanged (LF709-NRS)
- ZORO SELECT 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (40505)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (22600035012000)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/2 in Tube Size, Polypropylene, Black, 10 PK (PP221616E)
- VIEGA Viega MegaPressG 90 elbow, 1-1/2" x 1-1/2" (25221)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (25210)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79225)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" (79785)
- VIEGA Viega MegaPress reducer, 2" x 1-1/2" (90350)
- VIEGA Viega ProPress XL coupling with stop, 2-1/2" x 2-1/2" (20728)
- LEGEND VALVE 1-1/4"NL PRESS x F1807 ADAPTER (450-856P)
- Viega Tube Fittings