Shop All Press-Fit Tube Fittings
Viega
Reducer
Mfr # 25930
Zoro # G003964344
Sold in multiples of 5 for $70.75
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Connector
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 3/4 in x 1/2 in
- Includes Pre-Applied Thread Sealant Yes
- Connection Type Press-Fit x Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 25930
- Zoro # G003964344
- UPC # 691514259307
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 3/4 in x 1/2 in |
Fitting Pipe Size | 1/2 in, 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 3 7/16 in |
Fitting Side A Pipe Size | 3/4 in |
Details
Item | Reducer |
Specific Fitting Shape | Straight Reducing Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Includes Pre-Applied Thread Sealant | Yes |
Connection Type | Press-Fit x Press-Fit |
O-Ring Material | EPDM |
End Connection Type | Press |
Stop and Shape | Straight Reducing Connector |
Resistance Properties | Corrosion-Resistant |
Fitting Side A Connection Type | Press-Fit |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Minimum Operating Temperature | 0 Degrees F |
Finish/Coating | Zinc Nickel-Plated |
Maximum Operating Pressure | 200 psi |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side B Connection Type | Press-Fit |
Fitting Shape | Connector |
Fitting Material | Carbon Steel |
Application | Non-Potable Water |
Description
Reducer, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 3 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- APG 2" 316 Stainless Steel Part D (320DSS)
- PARKER 1/4" MNPT x 3-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-35)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 36" L (ZUSA-PF-2528)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79375)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1" (22268)
- VIEGA Viega MegaPress 45 elbow, 1" x 1" (25240)
- VIEGA Viega ProPress 45 street elbow, 2" x 2" (77073)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1" (26025)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (25310)
- VIEGA Viega ProPress 45 elbow, 3/4" x 3/4" (77023)
- Viega Press-Fit Tube Fittings