Shop All PEX Fittings
Viega
PureFlow 3/4 in. x 1/2 in. x 3/4 in. Zero Lead Bronze Press Adapter
Mfr # 94034
Zoro # G310078215
$34.89
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
- Brand Viega
- MFR # 94034
- Zoro # G310078215
- UPC # 691514940342
- Country of Origin United States
- Category PEX Fittings
Description
The future is here with Viega PureFlow Press. As the leader in press technology, Viega was the first to offer a true press system to the PEX market. Available in sizes from 3/8 in. to 2 in.Factory assembled fittings reduce installation errors on the job siteEasy and fast to installAvailable in 2-materials, proprietary zero lead bronze and high-performance polymerSystem matched tools provide a consistent connection every timeNSF 14 and NSF61-G approved for potable water systems and suitable for radiant heating systemsPress connection
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
- ZORO SELECT 1/2" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 5/8 in (T6WND11)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-2)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- KOHLER Dtv Prompt Three-Outlet Digital Inter (558-7)
- JONES STEPHENS ½" PEX (F1960) Stub Out Strght W/ Square Mnt Flange, Closed End, 12" L (S71010)
- LEGEND VALVE 1" x 3/4" F1960 PPSU PEX TEE (461-936)
- LEGEND VALVE 3/4x1/2x3/4 F1960 PPSU PEX TEE (461-931)
- FLAIR-IT Valve Washer 1/2Px3/4Mgh (16887)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. Copper PEX Compression Ring (AI-35231)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040500)
- LEGEND VALVE 1-1/4x1-1/4x1/2 NL TEE-F1960 (462-222NL)
- Viega PEX Fittings