Shop All Copper Fittings
Viega
ProPress XL-C Xl-C Reducer P X P, 3 X 4
Mfr # 20730
Zoro # G0834325
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type Press x Press
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20730
- Zoro # G0834325
- UPC # 691514207308
- Country of Origin Germany
- Category Copper Fittings
Dimensions
Tube Size | 4" x 3" |
Pipe Size - Pipe Fitting | 4" x 3" |
Pipe Size (Fittings) | 4" x 3" |
Copper Tube Size | 4 in x 3 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Copper Tube Size | 3 in, 4 in |
Fitting Side A Copper Tube Size | 4 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Copper, O-Ring Material FKM, Specific Fitting Shape Straight Reducing Connector, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type L (LH10005)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling, Class 3000 (1MNC4)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 80 (40614)
- MOEN Handle Insert Kit (96884)
- VIEGA 3 X2 1/2 Inch Reducer 20715 Propress (20715)
- VIEGA ProPress XL-C Xl-C Reducer P X P, 3 X 2 (20710)
- NIBCO 1/2" x 6" NOM FTG Copper Stub Out (620L 1/2X6)
- B & K CAP 3/4"" COPPER (W 67009)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- NIBCO 1" NOM C x 1" FNPT Copper 90 Degree Elbow (C7073 1)
- JONES STEPHENS 1/2 in. Wrot/ACR Solder Joint Crossover Coupling C75548 (K151670050)
- Viega Fittings