Shop All Copper Fittings
Viega
ProPress XL-C Xl-C Reducer P X P, 3 X 2
Mfr # 20710
Zoro # G0574808
original price:
$165.99
4% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape XL Reducer
- Fitting Connection Type Press x Press
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 20710
- Zoro # G0574808
- UPC # 691514207100
- Country of Origin Germany
- Category Copper Fittings
Dimensions
Tube Size | 3" x 2" |
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Copper Tube Size | 2 in, 3 in |
Copper Tube Size | 3 in x 2 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, O-Ring Material FKM, Specific Fitting Shape Straight Reducing Connector, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- KF INDUSTRIES Manual Npt Steel 10000Psi 12In Needle Valve (13-12AP)
- RINNAI 12" Condensing Horizontal Vent Termination, 2x4 Concentric Kit (229012NPP)
- ZORO SELECT 1" x 3-1/2" Black Pipe Nipple Sch 80 (40605)
- VIEGA ProPress XL-C Xl-C Reducer P X P, 3 X 4 (20730)
- VIEGA 3 X2 1/2 Inch Reducer 20715 Propress (20715)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (611R 2X2X11/2)
- NIBCO 3/8" NOM FTG x C Copper 45 Degree Elbow (6062 3/8)
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- B & K Nibco 1/2 in. Solder X 1/2 in. D Solder Wrought Copper 90 Degree Elbow 1 pk (W01450T)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (903 11/4)
- Viega Copper Fittings