Shop All Valve Accessories
Viega
Powerhead Cartridge
Mfr # 695421
Zoro # G905311352
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerhead Model 2877.7, 2877.8, Viega Automatic Recirculation Balancing Valve Model 2981.3zl
- Accessory Type Powerhead Cartridge
- Temp. Range 0 Degrees to 180 Degrees F
- Body Material Bronze
- Operating Temperature - Maximum 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 695421
- Zoro # G905311352
- UPC # 691514799032
- Country of Origin Switzerland
- Category Valve Accessories
Details
Item | Powerhead Cartridge |
For Use With | Powerhead Model 2877.7, 2877.8, Viega Automatic Recirculation Balancing Valve Model 2981.3zl |
Accessory Type | Powerhead Cartridge |
Temp. Range | 0 Degrees to 180 Degrees F |
Body Material | Bronze |
Operating Temperature - Maximum | 180 Degrees F |
Operating Temperature - Minimum | 0 Degrees F |
Compatible with Brand | Viega |
Product Type | Powerhead Cartridge |
Material | Bronze |
Compatible with Manufacturer Model Number | 2877.7, 2877.8, 2981.3ZL, 695401 |
Compatible with Series | ProPress |
For Use with Mfr. Model Number | 2877.7, 2877.8, 2981.3ZL, 695401 |
For Use With Mfr. Model Number | 2877.7, 2877.8, 2981.3ZL, 695401 |
Description
Powerhead Cartridge, Product Type Powerhead Cartridge, Material Bronze, Compatible with Series ProPress, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Not Applicable, Compatible with Manufacturer Model Number 2877.7, 2877.8, 2981.3ZL, 695401, Compatible with Brand Viega
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and , which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, 3/4 In., Bronze (UP105 3/4)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-96)
- MOEN Diverter Tub Spout Repair Kit (59023)
- ZORO SELECT PVC Cap, Socket, 3/8 in Pipe Size (847-003)
- ZURN Low Pressure Actuator, 1-1/2 in. Size (PH6000-HYM-LP)
- LEONARD VALVE Rebuilding Kit, Use With Mfr. No TA-300 (R/TA/M)
- ZURN Plastic Quick Test Fittings, 1/4 to 2 In. (RK14-QTP)
- ZURN Seat Removal Tool, 1/4 in. to 2 in. (RK-975TOOL)
- LARSEN SUPPLY CO 16 Rnd Hose Bibb Handle (01-5105)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110617)
- APOLLO VALVES Air Gap Drain Kit, 2 In, NPT, ABS Plastic (AGD4A2)
- Viega Valves