Shop All Valve Accessories
Viega
Non-potable Replacement Handle
Mfr # 634310
Zoro # G405311333
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1¼, 1½, 2
- For Use With Viega ProPress Ball Valve Model 2973, 2973.1, 2973.3
- Material Carbon Steel
- Includes Handle Sleeve, Nut
- Accessory Type Non-Potable Replacement Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 634310
- Zoro # G405311333
- UPC # 691514221809
- Country of Origin Italy
- Category Valve Accessories
Dimensions
Size | 1¼, 1½, 2 |
Details
Item | Replacement Handle |
For Use With | Viega ProPress Ball Valve Model 2973, 2973.1, 2973.3 |
Material | Carbon Steel |
Includes | Handle Sleeve, Nut |
Accessory Type | Non-Potable Replacement Handle |
Body Material | Carbon Steel |
Temp. Range | 0 Degrees to 200 Degrees F |
Compatible with Series | ProPress |
Operating Temperature - Minimum | 0 Degrees F |
Operating Temperature - Maximum | 200 Degrees F |
Product Type | Replacement Handle |
Compatible with Brand | Viega |
Compatible with Manufacturer Model Number | 2973, 2973.1, 2973.3, 54641, 564631, 564651 |
For Use with Mfr. Model Number | 2973, 2973.1, 2973.3, 54641, 564631, 564651 |
For Use With Mfr. Model Number | 2973, 2973.1, 2973.3, 54641, 564631, 564651 |
Description
Replacement Handle, Product Type Replacement Handle, Material Carbon Steel, Compatible with Series ProPress, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Handle Sleeve, Nut, Compatible with Manufacturer Model Number 2973, 2973.1, 2973.3, 54641, 564631, 564651, Compatible with Brand Viega
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Backing Plate (87117)
- LEGEND VALVE 1/4" T-401 GATE VALVE (104-301)
- ZORO SELECT 3/8" FNPT Brass Poppet Spring Check Valve (CHK BRS 650-6F6F-F)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- WATTS Air Gap, 1/4 to 1/2 In, Use w/Series 909 (909 AGA)
- SANITUBE Butterfly Valve Repair Kit, 1-Silicone S (TCBFSRK-100)
- ZURN 18-860XLFT - Resilient Seated Ball Type Test Cock (18-860XLFT)
- LEGEND VALVE 2" - 3" SS HANDLE & NUT 1002 (101-985)
- LEGEND VALVE 2" - 3" T-1002 LEVER HANDLE (101-980)
- LEGEND VALVE 3/4" SS HANDLE & NUT 1002 (101-983)
- WESTERN ENTERPRISES Western Enterprises 312-215-AR Valve Brass Body (312-215-AR)
- Viega Valve Accessories