Shop All Valve Accessories
Viega
Non-potable Replacement Handle
Mfr # 634280
Zoro # G005311375
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Viega ProPress Ball Valve Model 2973, 2973.1, 2973.3
- Size ¾, 1
- Accessory Type Non-Potable Replacement Handle
- Body Material Carbon Steel
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 634280
- Zoro # G005311375
- UPC # 691514221786
- Country of Origin Italy
- Category Valve Accessories
Dimensions
Size | ¾, 1 |
Details
Item | Replacement Handle |
For Use With | Viega ProPress Ball Valve Model 2973, 2973.1, 2973.3 |
Accessory Type | Non-Potable Replacement Handle |
Body Material | Carbon Steel |
Material | Carbon Steel |
Includes | Handle Sleeve, Nut |
Temp. Range | 0 Degrees to 200 Degrees F |
Product Type | Replacement Handle |
Compatible with Brand | Viega |
Operating Temperature - Minimum | 0 Degrees F |
Operating Temperature - Maximum | 200 Degrees F |
Compatible with Manufacturer Model Number | 2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461 |
Compatible with Series | ProPress |
For Use with Mfr. Model Number | 2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461 |
For Use With Mfr. Model Number | 2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461 |
Description
Replacement Handle, Product Type Replacement Handle, Material Carbon Steel, Compatible with Series ProPress, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Handle Sleeve, Nut, Compatible with Manufacturer Model Number 2973, 2973.1, 2973.3, 564611, 564621, 564671, 564681, 667461, Compatible with Brand Viega
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (2200P-2-2)
- ZORO SELECT Tubing, 1/2 I.D., 50 ft., Clear, Flexible (4118210-5711G)
- BEDFORD PRECISION PARTS Bedford Precision O-Ring - Replacement for Titan/Wagner/Speeflo 700-499 (0-2108)
- STERLING Unwind Freestanding 67” Oval Bath (96130-0)
- MIDWEST INSTRUMENT Backflow Quick Connect 1/2in NPT x 1/4in (110703)
- WATTS Test Cock, 1/4 In, Use w/Backflow Prevent (1/4 LF-TC)
- MIDWEST INSTRUMENT Test Cock Adapter Kit (110706)
- SPIRAX SARCO Temperature Regulator Valve Parts And Accessory (HC-42966)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- CHERNE Protective Sleeve, 24-60" (301059)
- APOLLO VALVES Stem Extension, For 94ALF-106-01A, 2-1/2In (78217501)
- Viega Valves