Shop All Valve Accessories
Viega
Non-potable Replacement Handle
Mfr # 634210
Zoro # G305311358
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Viega MegaPressG Ball Valve Model 6675, 6675.1, 6675.2, 6675.3, Viega ProPress Ball Valve Model 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL
- Size 1, 1¼
- Temp. Range 0 Degrees to 250 Degrees F
- Includes Handle Sleeve
- Accessory Type Replacement Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 634210
- Zoro # G305311358
- UPC # 691514221724
- Country of Origin Germany
- Category Valve Accessories
Dimensions
Size | 1, 1¼ |
Details
Item | Replacement Handle |
For Use With | Viega MegaPressG Ball Valve Model 6675, 6675.1, 6675.2, 6675.3, Viega ProPress Ball Valve Model 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL |
Temp. Range | 0 Degrees to 250 Degrees F |
Includes | Handle Sleeve |
Accessory Type | Replacement Handle |
Body Material | Galvanized Carbon Steel |
Material | Carbon Steel |
Compatible with Brand | Viega |
Operating Temperature - Minimum | 0 Degrees F |
Compatible with Manufacturer Model Number | 2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3 |
Product Type | Replacement Handle |
Compatible with Series | MegaPress |
Operating Temperature - Maximum | 250 Degrees F |
For Use with Mfr. Model Number | 2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3 |
For Use With Mfr. Model Number | 2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3 |
Compatible Manufacturer Part Number | 2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3 |
Description
Replacement Handle, Product Type Replacement Handle, Material Carbon Steel, Compatible with Series MegaPress, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Handle Sleeve, Compatible with Manufacturer Model Number 2800ZL, 2870ZL, 2875ZL, 2882.1ZL, 2882.2ZL, 2971.1ZL, 2971.3ZL, 2971.4ZL, 2971.6ZL, 2975.3, 6675, 6675.1, 6675.2, 6675.3, Compatible with Brand Viega
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- ELESA Square end-caps for tubes, NDX.Q-50x1.5-M10 (NDX.Q)
- KOHLER 1-1/2 " Dia., Brass, PVC, Chrome Finish, Tile-In, Shower Drain (K-9136-CP)
- APOLLO BY TMG 1/2 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10327)
- DWYER INSTRUMENTS Valve Position Sensor, Vlv Pos Sen (VPS2411)
- LEGEND VALVE 1/2 & 3/4 SS HDL & NUT T/S2000 (101-922)
- STRINGLINER Braided Line Fl Green 500 Ft (25468)
- ZURN Low Pressure Actuator, 1-1/2 in. Size (PH6000-HYM-LP)
- ZORO SELECT Faucet Lock, 3/4 In, Zinc (103-501RP)
- GLI POOL PRODUCTS Gli Pool Products 272535 Multiport Valve Compression Spring (272535)
- ORBIT 3/4 in. Brass Threaded Double Male Hose Connector (53259)
- Viega Valve Accessories