Shop All Press-Fit Tube Fittings
Viega
MegaPressG 45-Degree Elbow 1 in. x 1 in. Carbon Steel
Mfr # 25241
Zoro # G809282659
$42.45
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
- Brand Viega
- MFR # 25241
- Zoro # G809282659
- UPC # 691514252414
- Country of Origin United States
- Category Press-Fit Tube Fittings
Description
Viega MegaPressG with an HNBR sealing element is the first press fitting system for carbon steel pipe approved for use in gas and fuel oil applications. Viega MegaPressG is ideal for industrial, commercial and residential applications and performs well in both new installations and retrofit projects. Tested to the strictest standards in North America, Viega MegaPressG joins carbon steel pipe reliably through the engineered design of the fittings and a battery-powered press tool.Patented Viega smart connect makes secure connection in less than 7 secondsHNBR sealing element for use with natural gas and other hydrocarbonsFast and easy to useNo threading, cutting oil, or heavy equipment neededHelps installers easily identify unpressed connections during pressure testingCorrosion resistant
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
- STRAUB 2" 316 SS Grip L Coupling (G20450)
- DORMONT Gas Connector, 60 Inch (20-3132-60)
- LEGEND VALVE 1" CTS GASKET ONLY (313-545)
- KISSLER Shower Valve Rebuid Kit, 2 Handle (RBK9905)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79430)
- VIEGA Reducer (25931)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (85592)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- VIEGA Street Elbow (26121)
- VIEGA Tee (79795)
- Viega Tube Fittings