Shop All Press-Fit Tube Fittings
Viega
MegaPressG 3/4 in. x 3/4 in. x 1/2 in. Carbon Steel Tee3/4 in. x 1/2 in
Mfr # 25406
Zoro # G509282652
product price: $49.95
/ea
$49.95
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
- Brand Viega
- MFR # 25406
- Zoro # G509282652
- UPC # 691514254067
- Country of Origin United States
- Category Press-Fit Tube Fittings
Description
Viega MegaPressG with an HNBR sealing element is the first press fitting system for carbon steel pipe approved for use in gas and fuel oil applications. Viega MegaPressG is ideal for industrial, commercial and residential applications and performs well in both new installations and retrofit projects. Tested to the strictest standards in North America, Viega MegaPressG joins carbon steel pipe reliably through the engineered design of the fittings and a battery-powered press tool.Patented Viega Smart Connect makes secure connection in less than 7 secondsHNBR sealing element for use with natural gas and other hydrocarbons; fast and easy to useFast and easy to useNo threading, cutting oil, or heavy equipment neededHelps installers easily identify un-pressed connections during pressure testingCorrosion resistant
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
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- ZORO SELECT PVC Reducing Tee, Insert, 3/4 in x 1/2 in x 1/2 in Pipe Size (1401-094)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167E)
- VIEGA Viega ProPress tailpiece, 1/2" x 1" (79800)
- VIEGA Viega MegaPress reducer, 3/4" x 1/2" (26000)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90260)
- VIEGA Viega MegaPress XL reducer, 4" x 3" (26755)
- VIEGA Viega ProPress XL 90 elbow, 2-1/2" x 2-1/2" (20623)
- VIEGA Viega ProPress reducer, 2" x 1-1/4" (22328)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 3/4" (95205)
- Viega Tube Fittings