Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, SS
Mfr # 679923
Zoro # G605311379
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material Stainless Steel
- Body Style 2-Way
- Stem Material Stainless Steel
- Max. Pressure 250 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 679923
- Zoro # G605311379
- UPC # 691514285023
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 3.54 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Contemporary Round Bottle Trap (9033-BV)
- ZORO SELECT 3" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1889-060)
- KOHLER Purist Showerarm And Flange (933-SN)
- PARKER 1/2" CPI x 3/8" MNPT Brass Connector (8-6 FBZ-B)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79925)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (24020)
- VIEGA Manual 2-Way Ball Valve, Press, 316 SS (28975)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (81095)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24035)
- LEGEND VALVE 1-1/4 S2011RFLG W/O PURGE VLV (101-296)
- Viega Valves