Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, CS
Mfr # 86845
Zoro # G310457508
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material Carbon Steel
- Port Full
- Handle Material Metal
- Standards ANSI LC 4/CSA 6.32, ANSI LC 4a/CSA 6.32a, ASME B31, MSS SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86845
- Zoro # G310457508
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 12.8 in |
Handle Height | 5.54 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Handle Length | 11.09 in |
Connection Size - Side 2 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, Nominal Valve Size 3 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material HNBR, Seat Material PTFE, Connection Size - Side 2 3 in, Connection Type - Side 1 Press, Included Mounting Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER Whole House Water FilterHousing 10", Opqe (OB1-S-S18)
- MOEN Rinza Towel Bar 24 In Bn (Y1124BN)
- ANVIL 1" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062401)
- LEGRIS Brass Metric Compression Fitting (0101 08 68)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24035)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79970)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (81080)
- CHICAGO VALVES AND CONTROLS 4", Full Port Flanged Carbon Steel Ball Valve Inline, API 607 FIRESAFE (FS8246RTM1040)
- Viega Valves