Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, CS
Mfr # 86795
Zoro # G510457445
product price: $1,171.99
/ea
Free Shipping & Returns
$1,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material Carbon Steel
- Handle Material Metal
- Valve Structure 2-Piece
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86795
- Zoro # G510457445
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 12.8 in |
Handle Length | 11.09 in |
Handle Height | 5.52 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, Valve Construction Two-Piece, Nominal Valve Size 3 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material Brass, Connection Size - Side 2 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIKE3 39755 Sewer Cleanout Plug Wrench (ST2604267)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-3-7-304)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- PARKER Brass Hex Nipple, MNPT, 1/4" Pipe Size (VS216P-4)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- VIEGA Viega ProPress ball valve, 1" x 1" (24010)
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79975)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24005)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1PZA9)
- Viega Valves