Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, CS
Mfr # 86790
Zoro # G710457382
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2 in
- Body Material Carbon Steel
- Connection Type Press x Press
- Valve Structure 2-Piece
- Overall Length 11.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86790
- Zoro # G710457382
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2 in |
Overall Length | 11.03 in |
Connection Size - Side 2 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Handle Length | 11.09 in |
Handle Height | 5.13 in |
Connection Size - Side 1 | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 2 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material Brass, Connection Size - Side 2 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T5500LWNL LOCWING CURB STO (314-264NL)
- JOHN GUEST Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Acetal, White, 10 PK (CI1208W-PK10)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS25812)
- KOHLER Parallel 24 Towel Bar (23525-2MB)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24005)
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24035)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S27AJE25)
- Viega Valves