Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, CS
Mfr # 28925
Zoro # G710043394
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material Carbon Steel
- Stem Type Blowout Resistant
- Valve Structure 2-Piece
- Standards ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 28925
- Zoro # G710043394
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 6.31 in |
Handle Length | 5.77 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Handle Height | 2.47 in |
Description
Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC3)
- LEGEND VALVE 3" BRONZE UNION NO LEAD (310-150NL)
- ZORO SELECT 1-1/2" Female Coupler x Hose Shank 316 SS Coupler (3LX14)
- TECHNIFIT Fitting, PTC, Female Bulkhead, 8mm x 1/4" Female BSPP (G) (PMF08-G02)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- VIEGA Viega ProPress ball valve, 2" x 2" (81105)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79950)
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS220CF)
- Viega Ball Valves