Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, Bronze
Mfr # 79950
Zoro # G8212489
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Zero Lead Bronze
- Body Style 1-Way
- Tube Size 2"
- Valve Structure 2-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79950
- Zoro # G8212489
- UPC # 691514799506
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 6.36 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 6.12 in |
Handle Height | 3.32 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- ZORO SELECT 3" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU37)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS8700DL)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79938)
- VIEGA Viega ProPress ball valve, 1" x 1" (24010)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79975)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (24015)
- VIEGA Viega ProPress ball valve, 1" x 1" (79933)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79925)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (UPBA475B 3/8)
- Viega Valves