Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, Bronze
Mfr # 79876
Zoro # G405311364
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material Bronze
- Body Style 2-Way
- Tube Size 3/4 in
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79876
- Zoro # G405311364
- UPC # 691514798769
- Country of Origin Germany
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Tube Size | 3/4 in |
Overall Length | 3.1 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Length | 4.57 in |
Handle Height | 2.09 in |
Connection Size - Side 1 | 3/4 in |
Description
Ball Valve
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND2)
- ZORO SELECT CPVC Cap, Schedule 80, 3" Pipe Size, Socket (9847-030)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- PARKER 3/16" Compression-Align Brass Union 25PK (62CA-3)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79975)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79970)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79925)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24005)
- VIEGA Manual 2-Way Ball Valve, Press, 316 SS (28975)
- LEGEND VALVE 1/2" T-2006NL W/ T HANDLE (101-579NL)
- Viega Valves