Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, Bronze
Mfr # 667441
Zoro # G805311353
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass, Bronze
- Body Style 2-Way
- Tube Size 1/2 in
- Body Seal Material EPDM
- Connection Type Press x NH Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 667441
- Zoro # G805311353
- UPC # 691514240909
- Country of Origin Italy
- Category Ball Valves
Dimensions
Tube Size | 1/2 in |
Overall Length | 1.67 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME34)
- ZORO SELECT 2" Socket Socket Black Forged Steel 90 Degree Elbow (1MNL9)
- LDR INDUSTRIES 311 F-34 3/4 GALV FLOOR FLANGE (311F-34)
- KOHLER Kit, Control Stop Service (1261120)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79928)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79950)
- VIEGA Manual 2-Way Ball Valve, Press, 316 SS (28975)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (81095)
- LEGEND VALVE 1-1/4" T-1001 BALL VALVE (101-026)
- Viega Valves