Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, 316 SS
Mfr # 86815
Zoro # G210457400
product price: $2,769.99
/ea
Free Shipping & Returns
$2,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Body Material 316 Stainless Steel
- Connection Type Press x Press
- Stem Type Blowout Resistant
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86815
- Zoro # G210457400
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Overall Length | 15.69 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Connection Size - Side 2 | 4 in |
Handle Height | 6.7 in |
Handle Length | 13.06 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Two-Piece, Nominal Valve Size 4 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material 316 Stainless Steel, Connection Size - Side 2 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K REDUCING TEE 6"" CORRGTD (0644AA)
- ZORO SELECT Tubing, Oil Resistant, 1/4 in OD, 100 ft (1524-125250)
- ANVIL 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016001)
- ZORO SELECT 1-3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN4)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- VIEGA Manual 2-Way Ball Valve, Press, 316 SS (28975)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- VIEGA Viega ProPress ball valve, 2" x 2" (81105)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79970)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- LEGEND VALVE 1/4" T-725 C.S. BALL VALVE (113-211)
- Viega Valves