Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, 316 SS
Mfr # 86540
Zoro # G506878827
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Body Material 316 Stainless Steel
- Body Style 3-piece
- Tube Size 1 in
- Body Seal Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86540
- Zoro # G506878827
- UPC # 691514865409
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 in |
Tube Size | 1 in |
Overall Length | 7.08 in |
Handle Length | 7.54 in |
Handle Height | 3.33 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Ball Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink (GS18155)
- FIORENTINI 31053-3Bs 1" Balanced Valve, 4" (31053-3BS)
- STEEL & OBRIEN 1" Butt Weld End x Mnpt Adapter - 1-3/4" Long 304SS (19WB-1-304)
- MOEN Nondiverter Spouts Brushed Nickel (195386BN)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24030)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (79935)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79940)
- BONOMI Ball Valve, Mini Brass, Male X Female, 3/4" (383M-3/4)
- Viega Valves