Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, 316 SS
Mfr # 86515
Zoro # G406878989
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4 in
- Body Material 316 Stainless Steel
- Body Style 3-piece
- Tube Size 1 1/4 in
- Ball Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86515
- Zoro # G406878989
- UPC # 691514865157
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4 in |
Tube Size | 1 1/4 in |
Overall Length | 8.62 in |
Handle Height | 3.57 in |
Handle Length | 7.54 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Ball Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10LCRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2741)
- APOLLO VALVES 3/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF004P2)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H261)
- CIRCO 1 in. Adjustable Joint Fitting (243)
- VIEGA Viega ProPress ball valve, 1" x 1" (81090)
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (81085)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (24015)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24035)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79920)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1605015)
- Viega Valves