Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, 316 SS
Mfr # 29010
Zoro # G110042102
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material 316 Stainless Steel
- Port Full
- Overall Length 5.65 in
- Stem Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 29010
- Zoro # G110042102
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 5.65 in |
Nominal Valve Size | 3/4 in |
Handle Length | 4.57 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.1 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" MNPT Chrome Plated Brass Inline Insert (LCD24006)
- KOHLER Flapper Assembly Kit, Replacement (GP85160)
- T&S BRASS Lab Handle Screw (000925-45)
- SLOAN Gem-2 111-1.28 Ybyc Smo Flush Valve (3070024)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79920)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (24020)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (24005)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (81095)
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- Viega Valves