Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, 316 SS
Mfr # 28975
Zoro # G610042152
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material 316 Stainless Steel
- Temp. Range 0 Degrees to 250 Degrees F
- Ball Material Stainless Steel
- Standards -372, ASME B31, IAPMO/ANSI Z1157, MSS SP-110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 28975
- Zoro # G610042152
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 5.31 in |
Handle Length | 4.57 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Height | 1.99 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 2" (4307000866)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- BANJO Y STRAINER (MLS300-50)
- GROHE Quick Coupling (46315000)
- VIEGA Viega ProPress ball valve, 1" x 1" (24010)
- VIEGA Viega ProPress ball valve, 1" x 1" (79930)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79923)
- VIEGA Viega ProPress ball valve, 2" x 2" (81105)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79920)
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- MILWAUKEE VALVE 1" Sweat Brass Ball Valve Inline (UPBA485B 1)
- Viega Ball Valves