Shop All Ball Valves
Viega
Manual 2-Way Ball Valve, Press, 304 SS
Mfr # 86830
Zoro # G810457541
product price: $2,343.99
/ea
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Body Material 304 Stainless Steel
- Stem Material 316 Stainless Steel
- Seat Material PTFE
- Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 86830
- Zoro # G810457541
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Overall Length | 15.69 in |
Connection Size - Side 1 | 4 in |
Connection Size - Side 2 | 4 in |
Nominal Valve Size | 4 in |
Handle Height | 6.7 in |
Handle Length | 13.06 in |
Description
Manual Two-Way Ball Valve, Body Material 304 Stainless Steel, Valve Construction Two-Piece, Nominal Valve Size 4 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material 316 Stainless Steel, Connection Size - Side 2 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, Hub, 1-1/2 in Pipe Size (1WKC1)
- KOHLER Purist 30" Towel Bar (14437-BL)
- ZORO SELECT 1-1/4" or 1-1/2 " Dia., polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend (1PNX3)
- B & K BALL VALVE 2""FPT PVC 80 (107-108)
- VIEGA Manual 2-Way Ball Valve, Press, Bronze (79948)
- VIEGA Viega ProPress ball valve, 1" x 1" (79933)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (81100)
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" (81095)
- VIEGA Viega ProPress ball valve, 2" x 2" (24025)
- VIEGA Viega ProPress ball valve, 1" x 1" (81090)
- ZORO SELECT Ball Valve, Full, 1" Size, 1000 psi, 3-Way (06Q051N04010)
- Viega Valves