Shop All Press-Fit Tube Fittings
Viega
Gasket, 15564
Mfr # 15564
Zoro # G203964212
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Outside Diameter 2 in
- System of Measurement Inch
- Compatible Fitting Brands Viega ProPress Di-¿Electric Unions
- O-Ring Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 15564
- Zoro # G203964212
- UPC # 691514155647
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Actual Outside Diameter | 2 in |
Details
Item | Gasket |
System of Measurement | Inch |
Compatible Fitting Brands | Viega ProPress Di-¿Electric Unions |
O-Ring Material | EPDM |
Description
Gasket, O-Ring Material EPDM, Actual Outside Diameter 2 in, System of Measurement Inch, Compatible Fitting Brands Viega ProPress Di-¿Electric Unions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Single-Hole Or Three-Hole Ki (596-CP)
- ALLPOINTS Handle - Spray Valve (224473)
- DRAIN-ALL High Pressure Zero Loss Drain, 1/2 in NPT (PH50-0NAAA)
- CHARLOTTE PIPE AND FOUNDRY 12x10 SDR135 PVC Pipe (PVC231550600HC)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (95025)
- VIEGA Viega ProPress tee, 1" x 3/4" x 3/4" (77422)
- VIEGA Elbow 90 deg. (90835)
- VIEGA Viega ProPress union, 1/2" x 1/2" (86007)
- VIEGA Viega ProPress coupling No stop, 1/2" x 1/2" (78172)
- VIEGA Viega MegaPress coupling With stop, 2" x 2" (25025)
- VIEGA Street Elbow (26076)
- Viega Tube Fittings