Shop All Press-Fit Tube Fittings
Viega
Gasket, 15559
Mfr # 15559
Zoro # G003964146
product price: $1.19
/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Outside Diameter 0.5 in
- Compatible Fitting Brands Viega ProPress Di-¿Electric Unions
- System of Measurement Inch
- O-Ring Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 15559
- Zoro # G003964146
- UPC # 691514155593
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Actual Outside Diameter | 0.5 in |
Details
Item | Gasket |
Compatible Fitting Brands | Viega ProPress Di-¿Electric Unions |
System of Measurement | Inch |
O-Ring Material | EPDM |
Description
Gasket, O-Ring Material EPDM, Actual Outside Diameter 0.5 in, System of Measurement Inch, Compatible Fitting Brands Viega ProPress Di-¿Electric Unions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5" 304 SS NIPPLE (304-068)
- MOEN Posi-Temp(R) Tub/Shower (TL183EP)
- BANJO 1" Female Coupler Dust Cap (100125CAP)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3/4" Pipe Size, MNPT x Socket (9836-007)
- VIEGA Viega MegaPress 45 elbow, 2" x 2" (25255)
- VIEGA Viega ProPress XL tee, 4" x 4" x 2" (20868)
- VIEGA Viega MegaPressG 45 elbow, 1/2" x 1/2" (25231)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79305)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- VIEGA Viega ProPress reducer, 2" x 1" (78112)
- VIEGA Viega ProPress tailpiece, 1" x 1" (79810)
- Viega Tube Fittings