Shop All Press-Fit Tube Fittings
Viega
Gasket, 15544
Mfr # 15544
Zoro # G803964124
product price: $2.29
/ea
Sold in multiples of 10 for $22.90
$22.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Fitting Brands Viega ProPress Di-¿Electric Unions
- Actual Outside Diameter 1.5 in
- O-Ring Material EPDM
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 15544
- Zoro # G803964124
- UPC # 691514155449
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Actual Outside Diameter | 1.5 in |
Details
Item | Gasket |
Compatible Fitting Brands | Viega ProPress Di-¿Electric Unions |
O-Ring Material | EPDM |
System of Measurement | Inch |
Description
Gasket, O-Ring Material EPDM, Actual Outside Diameter 1.5 in, System of Measurement Inch, Compatible Fitting Brands Viega ProPress Di-¿Electric Unions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (401025)
- LASCO FITTINGS Coupling, 1/2 in, Schedule 40, FNPT, Gray (43000545)
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4031E)
- JONES STEPHENS 3in. Stainless Steel Repair Clamp, One Bolt, 1/2in. IPS 3/4in. CTS (R30050)
- VIEGA Viega ProPress XL 45 elbow, 3" x 3" (20658)
- VIEGA Viega MegaPress flange, 1/2" (25760)
- VIEGA Tee (90560)
- VIEGA Viega MegaPress XL flange, 2-1/2" (26775)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- VIEGA Elbow (79535)
- VIEGA Viega MegaPress XL flange, 4" (26785)
- Viega Press-Fit Tube Fittings