Shop All Press-Fit Tube Fittings
Viega
Flange
Mfr # 90725
Zoro # G406427675
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI/CAN/UL 213, ASME B31, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RFM Class 1920
- O-Ring Material EPDM
- Material Grade 316
- Fitting Side A Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90725
- Zoro # G406427675
- UPC # 691514907253
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 3 27/32 in |
Fitting Side A Pipe Size | 3 in |
Bolt Hole Diameter | 5 31/32 in |
Fitting Side A Tube Outer Diameter | 3 in |
Flange Outside Diameter | 7.48 in |
Details
Item | Flange |
Specific Fitting Shape | Flange |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI/CAN/UL 213, ASME B31, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RFM Class 1920 |
O-Ring Material | EPDM |
Material Grade | 316 |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Flange Thickness | 31/32 in |
Application | Chilled Water, Compressed Air, Marine, Potable Water |
Number of Bolt Holes | 4 |
Minimum Operating Temperature | 0 Degrees F |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | Stainless Steel |
Color | Silver |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tool Brand | Milwaukee, Ridgid |
Maximum Operating Pressure | 200 psi |
Description
Flange, Application Chilled Water, Compressed Air, Marine, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Not Applicable, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size Not Applicable, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Flange, Fitting Side A Tube Outer Diameter 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Insert, Acetal, Shut-Off, PTF (PLCD40006)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 80 (40410)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- HYDROMAXX 1"x100Ft Flexible Corrugated Orange LDPE NON Split Tubing Wire Loom (OLDPENS100100)
- VIEGA Viega ProPress tee, 1" x 1" x 1/2" (77432)
- VIEGA Viega MegaPress flange, 1" (90450)
- VIEGA Viega MegaPress 45 elbow, 1" x 1" (90065)
- VIEGA Viega MegaPressG coupling With stop, 1" x 1" (25011)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (78092)
- VIEGA Viega ProPress union, 2" x 2" (79725)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (25310)
- Viega Tube Fittings