Shop All Press-Fit Tube Fittings
Viega
Flange
Mfr # 25786
Zoro # G803964308
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange Adapter
- Pipe Size 2 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Finish/Coating Zinc Nickel-Plated
- O-Ring Material HNBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25786
- Zoro # G803964308
- UPC # 691514257860
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 in |
Bolt Hole Diameter | 3/4 in |
Fitting Side A Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Overall Length | 4 1/16 in |
Details
Item | Flange |
Specific Fitting Shape | Flange Adapter |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Finish/Coating | Zinc Nickel-Plated |
O-Ring Material | HNBR |
Resistance Properties | Corrosion-Resistant |
Includes Pre-Applied Thread Sealant | Yes |
Stop and Shape | Flange Adapter |
Application | Gas and Fuel Oil |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 200 psi |
End Connection Type | Flange, Press |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Fitting Side A Connection Type | Press-Fit |
Connection Type | Press-Fit x Flange |
Fitting Side B Connection Type | Flange |
Fitting Shape | Flange |
Fitting Material | Carbon Steel |
Description
Flange, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, O-Ring Material HNBR, Specific Fitting Shape Flange Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 1/16 in, Bolt Hole Diameter 3/4 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER COPPER SPLIT RING 3/4"" (2100-3)
- K-FLEX USA 3/4" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048068)
- PARKER 3/8" CPI x 1/4" MNPT Brass 90 Degree Elbow (6-4 CBZ-B)
- ALFI BRAND ALFI brand AB7701-PC Polished Chrome Square Foldable Tub Spout (AB7701-PC)
- VIEGA Viega MegaPressG tee, 1" x 1" x 3/4" (25416)
- VIEGA Viega ProPress union, 1" x 1" (79710)
- VIEGA Viega ProPress reducer, 2" x 1-1/4" (22328)
- VIEGA Coupling (80290)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (95025)
- VIEGA Viega MegaPressG tee, 1/2" x 1/2" x 1/2" (25301)
- VIEGA Viega MegaPress coupling No stop, 1/2" x 1/2" (25030)
- Viega Tube Fittings