Shop All Press-Fit Tube Fittings
Viega
Elbow 90 deg.
Mfr # 95785
Zoro # G100488231
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1 1/4 in x 1 1/4 in
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95785
- Zoro # G100488231
- UPC # 691514957852
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 1/4 in x 1 1/4 in |
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Description
90 Degrees elbow, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape 90 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe/Conduit Hanger, Pipe Sz 6 In (0500300702)
- KOHLER Drain Assembly (1274364-2MB)
- LEGEND VALVE 3" X 6" BRASS NIPPLE (311-210)
- DANCO Flapperless Flush Repair Handle (FLT231T)
- VIEGA Viega MegaPressG 90 elbow, 3/4" x 3/4" (25206)
- VIEGA Viega ProPress XL tee, 3" x 3" x 3/4" (20893)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- VIEGA Viega ProPress tee, 1-1/4" x 1" x 1" (14568)
- VIEGA Viega ProPress union, 1" x 1" (79740)
- VIEGA Viega MegaPress union, 1" x 1" (95425)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- Viega Tube Fittings