Shop All Press-Fit Tube Fittings
Viega
Elbow 90 deg.
Mfr # 90835
Zoro # G800488180
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 1 1/4 in x 1 1/4 in
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90835
- Zoro # G800488180
- UPC # 691514908359
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 1 1/4 in x 1 1/4 in |
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 in |
Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Description
90 Degrees elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Override Button (PTR6200-24)
- JOHNS MANVILLE 1-1/4" x 3 ft. Pipe Insulation, 1/2" Wall (690443)
- KOHLER Spud Seal Kit (1151754)
- MOEN Hilliard 1H Lav Brb (84535BRB)
- VIEGA Viega ProPress reducer, 1" x 1/2" (15603)
- VIEGA Tee (80585)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (90315)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95250)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79275)
- VIEGA Reducer (25966)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79125)
- Viega Press-Fit Tube Fittings