Shop All Press-Fit Tube Fittings
Viega
Elbow
Mfr # 80465
Zoro # G503964080
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- End Connection Type Press
- Fitting Copper Tube Size 1 1/2 in
- Material Grade 316
- Fitting Side A Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 80465
- Zoro # G503964080
- UPC # 691514804651
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Details
Item | Elbow |
Specific Fitting Shape | 45 Degrees Elbow |
End Connection Type | Press |
Material Grade | 316 |
Fitting Side A Connection Type | Press-Fit |
Fitting Shape | Elbow |
Fitting Side B Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Fitting Body Material | 316 Stainless Steel |
Application | Potable Water |
O-Ring Material | EPDM |
Connection Type | Press-Fit x Press-Fit |
Includes Pre-Applied Thread Sealant | Yes |
Stop and Shape | 45 Degrees Elbow |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M&G DURAVENT 4GV24 PIPE VENT (4BV24)
- PARKER 3/8" A-LOK 316 SS Bulkhead Union (6BC6-316)
- THETFORD Thetford 92404 Water Fill Cap for Porta Potti Curve (92404)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3187)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 3/4" (26021)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- VIEGA Viega MegaPress 90 elbow, 1" x 1" (95015)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (26575)
- VIEGA Coupling With stop (91100)
- VIEGA Adapter (80050)
- DIXON King Hex Nipple, 3/8-18 x 3/8 in Nominal, MNPT x Hose, Steel, Plated, Domestic (KHN331)
- Viega Tube Fittings