Shop All Press-Fit Tube Fittings
Viega
Elbow
Mfr # 80450
Zoro # G103964046
product price: $44.39
/ea
Sold in multiples of 10 for $443.90
$443.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Includes Pre-Applied Thread Sealant Yes
- Fitting Side A Connection Type Press-Fit
- Stop and Shape 45 Degrees Elbow
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80450
- Zoro # G103964046
- UPC # 691514804507
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Details
Item | Elbow |
Specific Fitting Shape | 45 Degrees Elbow |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side A Connection Type | Press-Fit |
Stop and Shape | 45 Degrees Elbow |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Press-Fit |
Material Grade | 316 |
Fitting Shape | Elbow |
Fitting Body Material | 316 Stainless Steel |
O-Ring Material | EPDM |
Connection Type | Press-Fit x Press-Fit |
Application | Potable Water |
End Connection Type | Press |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Saddle, Threaded Pipe, 3/4 In (0766260459)
- AMERICAN GRANBY 12 in. Box and Black Reader Lid for Water Meter Box (M12002)
- ZURN Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT (WXTP-50V)
- K&S PRECISION METALS Tubing, Aluminum, 1/4" O.D., 0.180"I.D., PK6 (9311)
- VIEGA Reducer (25956)
- VIEGA Viega MegaPress XL coupling With stop, 3" x 3" (26675)
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 1 1/2 in x 1 1/2 in Tube Size, 1 Pack (77037)
- VIEGA Tee (80615)
- VIEGA Viega ProPress XL tee, 4" x 4" x 4" (20708)
- VIEGA Viega MegaPress 90 street elbow, 1-1/4" x 1-1/4" (26065)
- VIEGA Reducer (25931)
- Viega Press-Fit Tube Fittings