Shop All Press-Fit Tube Fittings
Viega
Elbow
Mfr # 79535
Zoro # G303964181
product price: $27.59
/ea
Sold in multiples of 5 for $137.95
$137.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Pipe Size 1/2 in
- Standards ASTM B88 and B75
- Fitting Side A Connection Type Press-Fit
- Fitting Copper Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79535
- Zoro # G303964181
- UPC # 691514795355
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Details
Item | Elbow |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Standards | ASTM B88 and B75 |
Fitting Side A Connection Type | Press-Fit |
Maximum Operating Temperature | 250 Degrees F |
Stop and Shape | 90 Degrees Elbow Adapter |
Maximum Operating Pressure | 300 psi |
Fitting Material | Bronze |
Connection Type | Press-Fit x FNPT |
End Connection Type | Press, Threaded |
Fitting Shape | Elbow |
Includes Pre-Applied Thread Sealant | Yes |
Minimum Operating Temperature | 0 Degrees F |
Application | Potable Water |
O-Ring Material | EPDM |
Fitting Side B Connection Type | FNPT |
Description
Elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape 90 Degrees Elbow Adapter, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B88 and B75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal 111 Xl Ess Flush Valve (3580008)
- APOLLO Pex Pinch Clamp Tool (69PTKG1096)
- ZORO SELECT PVC Cap, FNPT, 3/4 in Pipe Size (448007)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3"" (PVC006001200)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 1-1/4" (26026)
- VIEGA Elbow (80400)
- VIEGA Viega MegaPress XL reducer, 3" x 2" (26730)
- VIEGA Adapter (80115)
- VIEGA Viega ProPress XL 45 elbow, 3" x 3" (20658)
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" (95285)
- NIBCO Press Couplings, Copper, 2-1/2 (9026150HPC)
- Viega Press-Fit Tube Fittings