Shop All Press-Fit Tube Fittings
Viega
Elbow 45 Degrees
Mfr # 90840
Zoro # G006427655
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees Elbow
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF
- Application Chilled Water, Compressed Air, Marine, Potable Water
- Fitting Side B Connection Type Press-Fit
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 90840
- Zoro # G006427655
- UPC # 691514908403
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1 1/4 in |
Overall Length | 2 13/16 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 1/4 in |
Details
Item | Elbow 45 Degrees |
Specific Fitting Shape | 45 Degrees Elbow |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF |
Application | Chilled Water, Compressed Air, Marine, Potable Water |
Fitting Side B Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Press-Fit |
O-Ring Material | EPDM |
Material Grade | 316 |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 200 psi |
Maximum Operating Temperature | 250 Degrees F |
Color | Silver |
Compatible Tube Material | Stainless Steel |
Compatible Tool Brand | Milwaukee, Ridgid |
Minimum Operating Temperature | 0 Degrees F |
Description
Elbow 45 Degrees, Application Chilled Water, Compressed Air, Marine, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape 45 Degrees Elbow, Fitting Side A Tube Outer Diameter 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- RHEEM 30 gal., 120 VAC, 16.7 A Amps, Residential Electric Water Heater (PROE30 1 RH95 POU)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-633ABCP)
- VIEGA Sealing element (78242)
- VIEGA Tee (79795)
- VIEGA 1/2 in. x 1/2 in. Carbon Steel 90-Degree Elbow (25201)
- VIEGA Adapter (91230)
- VIEGA Flange Bolt Set (19748)
- VIEGA Tee (80590)
- VIEGA Viega MegaPress extended coupling No stop, 2" x 2" (25095)
- Viega Tube Fittings