Shop All Press-Fit Tube Fittings
Viega
Elbow
Mfr # 28605
Zoro # G203964298
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Size 3 in x 3 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- O-Ring Material HNBR
- Connection Type Press-Fit x Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 28605
- Zoro # G203964298
- UPC # 691514286051
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 3 in x 3 in |
Fitting Side B Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Details
Item | Elbow |
Specific Fitting Shape | 90 Degrees Elbow |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
O-Ring Material | HNBR |
Connection Type | Press-Fit x Press-Fit |
Fitting Shape | Elbow |
Application | Gas and Fuel Oil |
Includes Pre-Applied Thread Sealant | Yes |
Finish/Coating | Zinc Nickel-Plated |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
End Connection Type | Press |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | 0 Degrees F |
Fitting Material | Carbon Steel |
Stop and Shape | 90 Degrees Elbow |
Fitting Side B Connection Type | Press-Fit |
Resistance Properties | Corrosion-Resistant |
Fitting Side A Connection Type | Press-Fit |
Description
Elbow, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Elbow, Finish/Coating Zinc Nickel-Plated, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 13/16" (T4BNE10)
- THRIFCO PLUMBING 2 Inch ABS Female Adapter (6792892)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline Single Union (7030401)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79255)
- VIEGA Coupling With stop (91100)
- VIEGA Viega ProPress XL reducer, 4" x 2" (20773)
- VIEGA Slip coupling No stop (84145)
- VIEGA Viega MegaPressG coupling No stop, 1/2" x 1/2" (25031)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 2-1/2" (20683)
- VIEGA Viega ProPress 45 elbow, 1-1/4" x 1-1/4" (77033)
- Viega Tube Fittings