Shop All Valve Accessories
Viega
Drain Valve and Temperature Port
Mfr # 695411
Zoro # G905311321
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Viega Automatic Recirculation Balancing Valve Model 2981.3zl, Viega Bimetallic Thermometer Part No 23460, Viega Temperature Sensor 2Wire Part No 23470
- Size 1/4"
- Accessory Type Drain Valve and Temperature Port
- Temp. Range 0 Degrees to 180 Degrees F
- Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 695411
- Zoro # G905311321
- UPC # 691514799025
- Country of Origin Switzerland
- Category Valve Accessories
Dimensions
Size | 1/4" |
Details
Item | Drain Valve and Temperature Port |
For Use With | Viega Automatic Recirculation Balancing Valve Model 2981.3zl, Viega Bimetallic Thermometer Part No 23460, Viega Temperature Sensor 2Wire Part No 23470 |
Accessory Type | Drain Valve and Temperature Port |
Temp. Range | 0 Degrees to 180 Degrees F |
Body Material | Bronze |
Material | Bronze |
Includes | O-Ring |
Compatible with Series | ProPress |
Operating Temperature - Minimum | 0 Degrees F |
Product Type | Drain Valve and Temperature Port |
Compatible with Brand | Viega |
Operating Temperature - Maximum | 180 Degrees F |
Compatible with Manufacturer Model Number | 23460, 23470, 2981.3ZL, 695401 |
For Use with Mfr. Model Number | 23460, 23470, 2981.3ZL, 695401 |
For Use With Mfr. Model Number | 23460, 23470, 2981.3ZL, 695401 |
Description
Drain Valve and Temperature Port, Product Type Drain Valve and Temperature Port, Material Bronze, Compatible with Series ProPress, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes O-Ring, Compatible with Manufacturer Model Number 23460, 23470, 2981.3ZL, 695401, Compatible with Brand Viega
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 30" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001300-GR)
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- WILTON Pipe Jaws For Stock Number 21500, 63188 (21500-04)
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- B & K 3PK LG Valve Drain Cap (888-221RP)
- B & K 12Fros Free Valve Stem (888-564)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- LEGEND VALVE 2"-4" STEM EXTENSION KIT 1002 (101-916)
- ZURN Complete Internal Parts Repair Kit (RK34-975XLC)
- LARSEN SUPPLY CO 3/32X24Gra Stem Packing (02-2517)
- Viega Valve Accessories