Shop All Press-Fit Tube Fittings
Viega
Double drop elbow
Mfr # 78802
Zoro # G603964171
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Drop Elbow
- Pipe Size 1/2 in
- Standards ASTM B88 and B75
- Fitting Side A Copper Tube Size 3/4 in
- Maximum Operating Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 78802
- Zoro # G603964171
- UPC # 691514788029
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in x 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Description
Double drop elbow, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Bronze, Fitting Side C Pipe Size 1/2 in, O-Ring Material EPDM, Specific Fitting Shape Double Drop Elbow, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes 1-7/8"DR, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1-SS)
- YELLOW JACKET Flaring Tool (60295)
- SHARKBITE COUPLE 1/2""PUSH BRS (U008LFA)
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U56R00)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (25135)
- VIEGA Viega MegaPress flange, 1/2" (25760)
- VIEGA Transition coupling (95475)
- VIEGA Viega MegaPress tee, 2" x 2" x 1" (25390)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- VIEGA Viega ProPress XL tee, 3" x 2" x 2" (20732)
- VIEGA Adapter (84255)
- Viega Tube Fittings